Shop All Soil Testing Penetrometers
Zoro Select
Penetration Needle, 3.2mm Dia, ASTM
Mfr # 5ZPR9
Zoro # G5487343
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Penetrometer
- Manufacturers Warranty Length 6 mo
- AccessoryType Penetration Needle, 3.2mm Dia, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPR9
- Zoro # G5487343
- Country of Origin United States
- Category Soil Testing Penetrometers
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Penetration Needle, 3.2mm Dia, ASTM |
For Use With | Penetrometer |
AccessoryType | Penetration Needle, 3.2mm Dia, ASTM |
Description
Penetration Needle, 3.2mm Dia, ASTM, For Use With Penetrometer, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution.EC, 2764 uS/cm, 1 Pt (WD-00653-20)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- HUMBOLDT Dynamic Cone Penetrometer Test Set (5DPK0)
- HUMBOLDT Penetrometer Adapter Foot, For 5DPJ8 (5DPJ9)
- HUMBOLDT Universal Laboratory Penetrometer (5DNL1)
- AMS Geo Tester Penetrometer, Stainless Steel (ADDA-8458)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- AMS E-280 Pocket Penetrometer (G 281)
- Zoro Select Soil Testing