Shop All Pencil Sharpeners
Zoro Select
Pencil Sharpener, Blk, Battery Operated
Mfr # 2WFU2
Zoro # G0285433
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source (4) AA Batteries (Sold Separately)
- Number of Holes 1
- Color Black
- Housing Material Plastic
- Type Battery Operated, Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WFU2
- Zoro # G0285433
- UPC # 190735456194
- Country of Origin China
- Category Pencil Sharpeners
Details
Item | Pencil Sharpener |
Power Source | (4) AA Batteries (Sold Separately) |
Number of Holes | 1 |
Color | Black |
Housing Material | Plastic |
Type | Battery Operated, Desktop |
Blade Material | Steel |
Base | Nonskid Rubber Feet |
Hole Location | Top |
Description
Pencil Sharpener, Power Source (4) AA Batteries (Sold Separately), Hole Location Top, Color Black, Blade Material Steel, Housing Material Plastic, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", Clear (4R1013)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- ZORO SELECT Electrical Pencil Sharpener, Black (2WFU3)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- HELIX Crayon & Pencil 2-Hole Canister Sharpener, 10PK (37112)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- BOSTON Pencil Sharpener Manual (1031LMR)
- Zoro Select Pencil Sharpeners