Shop All Pegboard Hooks
Zoro Select
Pegboard Tray
Mfr # 6YB63
Zoro # G1134874
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 3 in
- Locking System Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB63
- Zoro # G1134874
- UPC # 190735546062
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 3 in |
Width | 6" |
Length | 12" |
Depth | 12" |
Overall Length | 6 in |
Details
Material | Steel |
Locking System | Screw-In |
Finish | Powder Coated |
Construction | welded |
Color | Blue |
Item | Pegboard Shelf Tray |
Type | Epoxy Powder Coated |
Hole Shape | Round |
Accessory Type | Shelf Tray |
For Pegboard Hole Shape | Circle |
Description
Pegboard Shelf Tray, Overall Height 3 in, Overall Length 6 in, Overall Width 12 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Blue, Powder Coated, Shelf Tray Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE19)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPF0)
- ZORO SELECT Curved J-Hook, 5/8", PK50 (787CY4)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPG9)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastic, PK8 (FH3-2)
- Zoro Select Pegboard Hooks