Shop All Pegboards
Zoro Select
Pegboard Tool Cart, 51in.Hx16in.W, 100 lb.
Mfr # WOWCART16
Zoro # G8858403
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 16 in
- Overall Depth 20 in
- Overall Height 51 in
- Load Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WOWCART16
- Zoro # G8858403
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 16 in |
Overall Depth | 20 in |
Overall Height | 51 in |
Panel Hole Size | 1/4 in |
Caster Dia. | 3 in |
Hole Size | 1/4" |
Caster Size | 3" |
Peg Hole Size | 1/4 in |
Caster Wheel Diameter | 3 in |
Description
A-Frame Pegboard Truck Kit, Color Silver, Galvanized Finish, Material Steel, Overall Depth 20 in, Overall Height 51 in, Overall Width 16 in, Assembled Unassembled, 3 in Caster Wheel Diameter, (2) Swivel; (2) Swivel with Brake Caster Wheel/Configuration, Neoprene Caster Wheel/Tread Material, 10 sq ft, Includes Gloves, Number of Panels 2, Panel Load Capacity 100 lb, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Whole Unit Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 27Qt Stacking Drawer (23108004)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW94)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- ZORO SELECT Pegboard, Swing Panel (6YB77)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Tan, PK2 (5TPC5)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- NATIONAL PUBLIC SEATING NPS Set of 2 Peg Boards and 50 Hooks for 24" Wide HDT3 and SLT3 Tables (PEG24-3)
- Zoro Select Pegboards