Shop All Pegboards
Zoro Select
Pegboard, Swing Panel
Mfr # 6YB76
Zoro # G1552844
original price:
$217.81
63% off
new price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Width 48 in
- Overall Depth 1/4 in
- Load Capacity 475 lb
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB76
- Zoro # G1552844
- UPC # 190735546086
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 48 in |
Overall Depth | 1/4 in |
Overall Height | 48 in |
Panel Hole Size | 9/32 in |
Hole Size | 9/32" |
Swing Radius | 56 in |
Height | 48" |
Width | 48" |
Peg Hole Size | 9/32 in |
Description
Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 9/32 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 475 lb Panel Load Capacity, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 48 in, Storage Area 16 sq ft, Swing Radius 56 in, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 1, 475 lb Whole Unit Load Capacity, Tan, Epoxy Coated, Hardwood, Assembled No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Drum Faucet, 3/4" (44420)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 12"x5 Ft., PK6 (05F-C5T10-06)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- ZORO SELECT Pegboard, Swing Panel (6YB75)
- WALL CONTROL Industrial Steel Pegboard Starter Rack with Hooks (35-WRR-100-GVB)
- Zoro Select Pegboards