Shop All Pegboards
Zoro Select
Pegboard Panel, 24 In. H, 36 In. W
Mfr # PB-2436-ATT-95
Zoro # G6428274
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Height 24 in
- Panel Hole Size 1/4 in
- Panel Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PB-2436-ATT-95
- Zoro # G6428274
- Country of Origin Mexico
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Height | 24 in |
Panel Hole Size | 1/4 in |
Overall Length | 36 in |
Overall LxWxH | 36 in x 24 in x 24 in |
Details
Material | Steel |
Panel Hole Shape | Round |
For Use With | 16C859, 16C875, 8CJ55, 8VT78 |
Includes | Mounting Bracket |
Item | Bin Cart Pegboard Panel |
Description
Bin Cart Pegboard Panel, Material Steel, Panel Hole Shape Round, Panel Hole Size 1/4 in, Includes Mounting Bracket, For Use With 16C859, 16C875, 8CJ55, 8VT78, Overall Length 36 in, Overall Width 24 in, Overall Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Blue (30088BLUE)
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboard with 36 pc. DuraHook Assortment (DB-36BKH-Kit)
- Zoro Select Pegboards