Shop All Slatwall Accessory Kits
Zoro Select
Pegboard Hook Assortment Kit, 63 Pc
Mfr # 5TPP1
Zoro # G1499461
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Black
- Number of Hooks 63
- Rod Thickness 3/16 in 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPP1
- Zoro # G1499461
- UPC # 190735532539
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Item | Pegboard Hook Assortment Kit |
Material | Steel |
Color | Black |
Finish | Black |
Number of Hooks | 63 |
Rod Thickness | 3/16 in 1/4 in |
Hole Shape | Square |
Includes | 63 Assorted Hooks |
Hole Spacing | 1 1/2 in |
Type | Locking Style |
Construction | welded |
Locking System | Screw-In |
Accessory Type | Hook Assortment Kit |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Description
Pegboard Hook Assortment Kit, Number of Hooks 63, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK (318522)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pieces (5TPF5)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pieces (5TPF6)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- ZORO SELECT Hook Assortments (6YE28)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- Zoro Select Slatwall Accessory Kits