Shop All Slatwall Accessory Kits
Zoro Select
Pegboard Hook Assortment Kit, 46 Pc
Mfr # 5TPP0
Zoro # G0754747
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Black
- Number of Hooks 46
- Hole Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPP0
- Zoro # G0754747
- UPC # 190735532522
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Item | Pegboard Hook Assortment Kit |
Color | Black |
Material | Steel |
Finish | Black |
Number of Hooks | 46 |
Hole Shape | Square |
Construction | welded |
Hole Spacing | 1 1/2 in |
Type | Locking Style |
Rod Thickness | 3/16 in 1/4 in |
Includes | 46 Assorted Hooks |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Accessory Type | Hook Assortment Kit |
Description
Pegboard Hook Assortment Kit, Number of Hooks 46, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- CLOSETMAID Endcap Shelf Combo Sm/Lg Wht (7540)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37686GREY)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pieces (5TPF6)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pieces (5TPF5)
- ZORO SELECT Hook Assortments (6YE27)
- ZORO SELECT Hook Assortments (6YE28)
- AZAR DISPLAYS 10-Piece Clear Pegboard Organizer Kit with 1 Panel and Accessory (900940-CLR)
- Zoro Select Slatwall Accessory Kits