Shop All Pegboard Bins
Zoro Select
Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24
Mfr # 5TPP3
Zoro # G0370912
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Width 4 1/8 in
- Includes Clips
- Overall Depth 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPP3
- Zoro # G0370912
- UPC # 190735532553
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 4 1/8 in |
Overall Depth | 7 3/8 in |
Overall Height | 3 in |
Overall Length | 7 1/2 in |
Width | 4-1/8" |
Depth | 7-3/8" |
Height | 3" |
Details
Color | Yellow |
Material | Steel |
Includes | Clips |
Locking System | Screw-In |
Item | Pegboard Bin |
Hole Shape | Round |
Type | Locking Style |
Accessory Type | Bin |
For Pegboard Hole Shape | Circle |
Description
Pegboard Bin, Overall Height 3 in, Overall Length 7 1/2 in, Overall Width 4 1/8 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Yellow, Bin Accessory Type, Clips, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- QUANTUM STORAGE SYSTEMS 48" Wall Mount Bin Rail (QRU-1W)
- Zoro Select Pegboard Bins