Shop All Pegboard Bins
Zoro Select
Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24
Mfr # 5TPP2
Zoro # G1515647
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Includes Clips
- Overall Width 4 1/8 in
- Overall Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPP2
- Zoro # G1515647
- UPC # 190735532546
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 4 1/8 in |
Overall Depth | 5 3/8 in |
Overall Height | 3 in |
Overall Length | 5 1/2 in |
Height | 3" |
Depth | 5-3/8" |
Width | 4-1/8" |
Details
Color | Yellow |
Material | Steel |
Includes | Clips |
Locking System | Screw-In |
Item | Pegboard Bin |
Hole Shape | Round |
Type | Locking Style |
Accessory Type | Bin |
For Pegboard Hole Shape | Circle |
Description
Pegboard Bin, Overall Height 3 in, Overall Length 5 1/2 in, Overall Width 4 1/8 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Yellow, Bin Accessory Type, Clips, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish (PB-7236-3)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24 (5TPP3)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- DURHAM MFG Heavy Duty Pegboard Bin Cabinet, Shelving, 72 in H, 36 in W, 24 in D, 96 Bins, 2 Shelves (3501-DLP-PB-96-2S-95)
- Zoro Select Pegboard Bins