Shop All Pegboard Bins
Zoro Select
Pegboard Bin Clip, 13/32 In, PK5
Mfr # 5TPF4
Zoro # G1006363
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Width 2 1/2 in
- Overall Depth 13/32 in
- Locking System Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPF4
- Zoro # G1006363
- UPC # 190735531860
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 2 1/2 in |
Overall Depth | 13/32 in |
Overall Length | 13/32 in |
Hole Size | 9/32 in |
For Pegboard Hole Size | 9/32 in |
Details
Color | Silver |
Material | Steel |
Locking System | Screw-In |
Item | Bin Mounting Clip |
Finish | Zinc-Plated |
Construction | welded |
Hole Spacing | 1 in |
Type | Locking Style |
Hole Shape | Round |
Projection | 13/32" |
Accessory Type | Bin Mounting Clip |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Description
Bin Mounting Clip, Overall Length 13/32 in, Overall Width 2 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Bin Mounting Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- WESCO Wesco® 3/4" Zinc Drum Faucet 272080 (272080)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24 (5TPP3)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- Zoro Select Pegboard Bins