Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Pedestrian Trench Cover, Plastic, Yellow
Mfr # CSP-TCPED-Y
Zoro # G6417765
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 44.3 in
- Color Yellow
- Material Fiberglass
- Length 44.3 in
- Thickness 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CSP-TCPED-Y
- Zoro # G6417765
- UPC # 792389014524
- Country of Origin United Kingdom
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 44.3 in |
Length | 44.3 in |
Max. Trench Width | 27 1/2 in |
For Maximum Trench Size | 35 in |
Details
Item | Pedestrian Trench Cover |
Color | Yellow |
Material | Fiberglass |
Thickness | 0.7 in |
Features | Anti-Slip Surface, Beveled Edge Prevents Tripping |
Weight Capacity | 553 lb |
Installation Method | Bolted to Surface |
Maximum Weight Capacity | 553 lb |
Weight | 62 lb |
Description
Pedestrian Trench Cover, For Maximum Trench Size 35 in, Maximum Weight Capacity 553 lb, Length 44.3 in, Thickness 0.7 in, Width 44.3 in, Color Yellow, Installation Method Bolted to Surface, Weight 62 lb, Material Fiberglass, Features Anti-Slip Surface, Beveled Edge Prevents Tripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Label Holder, Self Adhesive, 4inx6in, PK50 (APXT46)
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- BRADY Label, White, Labels/Roll: 300 (B30-242-595-BLNKWT)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings