Shop All Bulletin Boards
Zoro Select
Pedestal Dry Erase Display Board
Mfr # UVBMP1815
Zoro # G4096075
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 11 in
- Board Material Plastic
- Board Color Black
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVBMP1815
- Zoro # G4096075
- UPC # 640024604336
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 14 in |
Height | 11 in |
Adjustable Pedestal Height | Up to 56 in |
Details
Board Material | Plastic |
Board Color | Black |
Frame Color | Black |
Frame Material | Plastic |
Item | Pedestal Display Board |
Board Style | Letter Board |
Board Frame Material | Plastic |
Mounting/Mobility Type | Pedestal |
Includes | Numbers, Set of 290 White Helvetica Letters, Symbols |
Description
Plastic Cover for Pedestal Board, Board Style Letter Board, Board Material Plastic, Board Frame Material Plastic, Board Color Black, Frame Color Black, Width 14 in, Height 11 in, Adjustable Pedestal Height Up to 56 in, Includes Numbers, Set of 290 White Helvetica Letters, Symbols, Mounting/Mobility Type Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- BUSINESS SOURCE Expanding File Letter 12 Pocket(s) (26536)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- Zoro Select Bulletin Boards