Shop All Power Strips
Zoro Select
PDU, 3 Outlets, 12A, 8 ft. Cord
Mfr # 49T421
Zoro # G5670935
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Amps 12A
- Voltage 125VAC
- Color Black
- Cord Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49T421
- Zoro # G5670935
- UPC # 190735500712
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Wire Size | 14 AWG |
Length | 4 7/32 in |
Height | 2 1/2 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 4 7/32 in |
Overall Height | 2.5 in |
Overall Width | 4.2188 in |
Power Cord Length | 8 ft |
Description
Power Pod, Current Rating 12 A, Housing Color Black, Housing Material Plastic, Includes (2) RJ45 Jack, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 0, Overall Height 2.5 in, Overall Width 4.2188 in, Plug Style Right Angle, Power Cord Length 8 ft, Shape Round, Standards cULus 962A,E309585, USB Connectors Included Not Applicable, Voltage Rating 125V AC, Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Time Delay, 20A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR020)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 700A, 600V AC, Non-Indicating (KLLU700.X)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T419)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- COLEMAN CABLE Southwire Elite 500 Series Portable Power Station, 12 VDC, 4-Port, 2-Outlet, 3 Prong Plug (53251)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- HELIOS 5-Outlet Wall Tap Surge Protector with 2 USB Charging Ports (AS-HP-5R)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- Zoro Select Power Strips