Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 90-8MX21-2517
Zoro # G710985854
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- For Bushing Type Taper Lock
- For Belt Series Poly Chain GT Carbon
- For Use With Poly Chain GT Carbon Belts
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-8MX21-2517
- Zoro # G710985854
- UPC # 00195057818262
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 3/4 in |
For Bushing Size | 2517 |
For Belt Width | 21 mm |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 8.96 in |
Face Width | 1.203 in |
Pitch Diameter | 9.023 in |
For Belt Trade Size | Carbon |
Details
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
Pitch | 8 mm |
Material | Cast Iron |
Number of Flanges | 0 |
Finish | Black Oxide |
Weight | 10.44 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 90 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.96 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASWIVEL Single Pivot, Dynaswivel, 1/4" NPT (95590)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 55in PL, T110 (550H300)
- FESTO Solenoid Coil MSFW-110-50/60-OD (MSFW-110-50/60-OD)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- Zoro Select Pulleys & Sheaves