Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 80-8MX36-3020
Zoro # G610985749
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Pitch Diameter 8.02 in
- Material Cast Iron
- Number of Flanges 2
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-8MX36-3020
- Zoro # G610985749
- UPC # 00195057818606
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 8.02 in |
Face Width | 1.859 in |
For Belt Trade Size | Carbon |
For Belt Width | 36 mm |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
Overall Width | 2 in |
Outside Diameter | 8.386 in |
Details
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Number of Flanges | 2 |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
Number of Teeth | 80 |
Weight | 9.66 lb |
For Use With | Poly Chain GT Carbon Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVHN4-4M)
- GVS-RPB Belt Support (NV2022)
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- Zoro Select Pulleys & Sheaves