Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 80-8MX21-2517
Zoro # G010985738
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Size 2517
- For Belt Width 21 mm
- Pitch Diameter 8.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80-8MX21-2517
- Zoro # G010985738
- UPC # 00195057818255
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
For Belt Width | 21 mm |
Pitch Diameter | 8.02 in |
Face Width | 1.203 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 8.386 in |
Overall Width | 1 3/4 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 2 1/2 in |
Details
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Weight | 7.75 lb |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 80 |
Pitch | 8 mm |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7004)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-41)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe, 90 deg Elbow (5504-12-12-FG)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- Zoro Select Timing Belt Pulleys