Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 75-8MX62-3020
Zoro # G910985913
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Material Fabrication Cast
- Overall Width 2 29/32 in
- Material Cast Iron
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75-8MX62-3020
- Zoro # G910985913
- UPC # 00195057819535
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 29/32 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
Outside Diameter | 7.867 in |
For Belt Width | 62 mm |
Face Width | 2.906 in |
For Bushing Size | 3020 |
Pitch Diameter | 7.519 in |
Details
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Weight | 16.54 lb |
Number of Teeth | 75 |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
Pitch | 8 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 75, Outside Diameter 7.867 in, Pitch 8 mm, Pitch Diameter 7.519 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF003100WC)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- Zoro Select Pulleys & Sheaves