Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 75-8MX36-2517
Zoro # G710985908
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Belt Width 36 mm
- Face Width 1.859 in
- For Belt Trade Size Carbon
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75-8MX36-2517
- Zoro # G710985908
- UPC # 00195057818590
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 36 mm |
Face Width | 1.859 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 7.519 in |
Maximum Bore Diameter | 2 1/2 in |
Overall Width | 1 55/64 in |
Outside Diameter | 7.867 in |
For Bushing Size | 2517 |
Details
Material | Cast Iron |
Number of Flanges | 2 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Pitch | 8 mm |
Weight | 9.67 lb |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 75 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 75, Outside Diameter 7.867 in, Pitch 8 mm, Pitch Diameter 7.519 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6658921153)
- LUBRIPLATE No. 1500, 12/2 Lb Btls, 12PK (L0163-013)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections (CU-905)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- Zoro Select Pulleys & Sheaves