Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 75-8MX12-2012
Zoro # G310985889
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Standards REACH, RoHS
- Number of Teeth 75
- Pitch Diameter 7.519 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75-8MX12-2012
- Zoro # G310985889
- UPC # 00195057817258
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 7.519 in |
Outside Diameter | 7.867 in |
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/4 in |
For Belt Trade Size | Carbon |
Face Width | 0.85 in |
For Belt Width | 12 mm |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Details
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Number of Teeth | 75 |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Material | Cast Iron |
Weight | 9.53 lb |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 75, Outside Diameter 7.867 in, Pitch 8 mm, Pitch Diameter 7.519 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm (22212-E1-XL-C3)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7005)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- Zoro Select Pulleys & Sheaves