Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 71-8MX62-3020
Zoro # G510985955
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 71
- For Bushing Size 3020
- Pitch 8 mm
- For Belt Series Poly Chain GT Carbon
- For Belt Width 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71-8MX62-3020
- Zoro # G510985955
- UPC # 00195057819528
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
For Belt Width | 62 mm |
Pitch Diameter | 7.118 in |
Face Width | 2.906 in |
Overall Width | 2 29/32 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 3 in |
Outside Diameter | 7.575 in |
Minimum Bore Diameter | 7/8 in |
Details
Number of Teeth | 71 |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Material | Cast Iron |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Weight | 14.41 lb |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 71, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.118 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- CAMOZZI In-Line Flow Control Valve, 4 OD Max (RFU 446-04)
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523790)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- Zoro Select Timing Belt Pulleys