Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 71-8MX36-2517
Zoro # G410985925
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2517
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
- For Bushing Type Taper Lock
- For Belt Width 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71-8MX36-2517
- Zoro # G410985925
- UPC # 00195057818583
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
For Belt Width | 36 mm |
For Belt Trade Size | Carbon |
Outside Diameter | 7.575 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 7.118 in |
Maximum Bore Diameter | 2 1/2 in |
Overall Width | 1 55/64 in |
Face Width | 1.859 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Weight | 14.33 lb |
Pitch | 8 mm |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 71 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 71, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.118 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-108 (124225 FC-SC-108)
- GLOBAL GSC-137-B Set Screw Collar (GSC-137-B)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- MASTERCOOL COUPLER MANUAL LOW SIDE f/R1234YF (ME83934)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- Zoro Select Timing Belt Pulleys