Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 71-8MX21-2517
Zoro # G110985935
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.575 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
- Maximum Bore Diameter 2 1/2 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71-8MX21-2517
- Zoro # G110985935
- UPC # 00195057818224
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 7.575 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Width | 21 mm |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 3/4 in |
For Belt Trade Size | Carbon |
Face Width | 1.203 in |
For Bushing Size | 2517 |
Pitch Diameter | 7.118 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 71 |
Weight | 6.62 lb |
Standards | REACH, RoHS |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 71, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.118 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- CONTINENTAL CONTITECH 3/3VX450 Banded Cogged V-Belt, 45" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX450)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- Zoro Select Timing Belt Pulleys