Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 71-8MX12-2012
Zoro # G110985980
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2012
- For Bushing Type Taper Lock
- Material Cast Iron
- Standards REACH, RoHS
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71-8MX12-2012
- Zoro # G110985980
- UPC # 00195057817241
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
For Belt Width | 12 mm |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 7.118 in |
Outside Diameter | 7.575 in |
Overall Width | 1 1/4 in |
Face Width | 0.85 in |
Details
For Bushing Type | Taper Lock |
Material | Cast Iron |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 71 |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Pitch | 8 mm |
Weight | 2.6 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 71, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.118 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 15/16 (R1 2 15/16)
- GAST Pca-10A Piston Pump Sep Drive (PCA-10A)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- Zoro Select Pulleys & Sheaves