Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 67-8MX12-2012
Zoro # G010985929
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 12 mm
- For Bushing Size 2012
- Minimum Bore Diameter 1/2 in
- Overall Width 1 1/4 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67-8MX12-2012
- Zoro # G010985929
- UPC # 00195057817234
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 12 mm |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/4 in |
Outside Diameter | 6.875 in |
Face Width | 0.85 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 6.717 in |
Details
Number of Flanges | 2 |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Weight | 7.15 lb |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material | Cast Iron |
Number of Teeth | 67 |
Material Fabrication | Cast |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Pitch | 8 mm |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 67, Outside Diameter 6.875 in, Pitch 8 mm, Pitch Diameter 6.717 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron (ZX-R928005855)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 7.8 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z816)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- Zoro Select Pulleys & Sheaves