Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 63-8MX36-2517
Zoro # G110985881
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- Finish Black Oxide
- Pitch 8 mm
- Material Fabrication Cast
- Face Width 1.859 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 63-8MX36-2517
- Zoro # G110985881
- UPC # 00195057818569
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.859 in |
Pitch Diameter | 6.316 in |
For Bushing Size | 2517 |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 55/64 in |
For Belt Width | 36 mm |
Outside Diameter | 6.772 in |
Details
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Pitch | 8 mm |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Weight | 10.04 lb |
Material | Cast Iron |
Number of Teeth | 63 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.316 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- GLOBAL GSC-106-DT Set Screw Collar (GSC-106-DT)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- Zoro Select Pulleys & Sheaves