Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 63-8MX21-2012
Zoro # G210985866
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Weight 4.47 lb
- Material Cast Iron
- For Use With Poly Chain GT Carbon Belts
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63-8MX21-2012
- Zoro # G210985866
- UPC # 00195057818200
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 6.772 in |
Pitch Diameter | 6.316 in |
Face Width | 1.203 in |
For Belt Trade Size | Carbon |
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/4 in |
For Belt Width | 21 mm |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Details
Standards | REACH, RoHS |
Weight | 4.47 lb |
Material | Cast Iron |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Material Fabrication | Cast |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 63 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.316 in, Face Width 1.203 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS Regulator - A (RS2125405)
- BREEZE Hose Clamp Assortment, SAE 04-40, Znc Scrw (BKK)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- Zoro Select Timing Belt Pulleys