Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 63-8MX12-2012
Zoro # G010985936
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- Standards REACH, RoHS
- Minimum Bore Diameter 1/2 in
- Weight 6.59 lb
- For Bushing Size 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63-8MX12-2012
- Zoro # G010985936
- UPC # 00195057817227
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Face Width | 0.85 in |
Outside Diameter | 6.772 in |
Pitch Diameter | 6.316 in |
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/4 in |
For Belt Width | 12 mm |
Details
Standards | REACH, RoHS |
Weight | 6.59 lb |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Teeth | 63 |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.316 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron (ZX-FC7005Q020BK)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MFS180910, Pressure Line, 10 micron, Outside-In (MF0059473)
- BOSTON GEAR WormGear, 24DP, 14.5PA, 96Teeth, RH, Bronze (G1039)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- Zoro Select Timing Belt Pulleys