Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 60-8MX62-3020
Zoro # G010985721
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Pitch Diameter 6.015 in
- Maximum Bore Diameter 3 in
- For Belt Trade Size Carbon
- For Belt Series Poly Chain GT Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-8MX62-3020
- Zoro # G010985721
- UPC # 00195057819498
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 6.015 in |
Maximum Bore Diameter | 3 in |
For Belt Trade Size | Carbon |
Face Width | 2.906 in |
For Bushing Size | 3020 |
Outside Diameter | 6.375 in |
For Belt Width | 62 mm |
Minimum Bore Diameter | 7/8 in |
Overall Width | 2 29/32 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Pitch | 8 mm |
Weight | 1.7 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Finish | Black Oxide |
Number of Teeth | 60 |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 60, Outside Diameter 6.375 in, Pitch 8 mm, Pitch Diameter 6.015 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Dust Cap, 1", Push On, Vinyl, Series: HK Series (PPDC8HK)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPCAD)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- Zoro Select Pulleys & Sheaves