Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 60-8MX36-2517
Zoro # G110985737
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 2 1/2 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Overall Width 1 55/64 in
- Weight 8.74 lb
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-8MX36-2517
- Zoro # G110985737
- UPC # 00195057818552
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 1/2 in |
Overall Width | 1 55/64 in |
For Belt Trade Size | Carbon |
Face Width | 1.859 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2517 |
Outside Diameter | 6.375 in |
For Belt Width | 36 mm |
Pitch Diameter | 6.015 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 8.74 lb |
Material Fabrication | Cast |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 60 |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 6.375 in, Pitch 8 mm, Pitch Diameter 6.015 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- PIUSI USA Def Hose Reel w/Hose, 50 ft. (F00750330)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- A E S INDUSTRIES REGULATOR w/GAUGE AIR (AD882)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- Zoro Select Timing Belt Pulleys