Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 60-8MX21-2012
Zoro # G410985697
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Minimum Bore Diameter 1/2 in
- For Belt Series Poly Chain GT Carbon
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-8MX21-2012
- Zoro # G410985697
- UPC # 00195057818187
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
For Belt Width | 21 mm |
For Bushing Size | 2012 |
Outside Diameter | 6.375 in |
For Belt Trade Size | Carbon |
Overall Width | 1 1/4 in |
Pitch Diameter | 6.015 in |
Face Width | 1.25 in |
Details
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Weight | 7.1 lb |
Standards | REACH, RoHS |
Number of Teeth | 60 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 6.375 in, Pitch 8 mm, Pitch Diameter 6.015 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B17D11014)
- FESTO Plastic Tubing PLN-4X0, 75-BL (PLN-4X0,75-BL)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- Zoro Select Pulleys & Sheaves