Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 60-8MX12-2012
Zoro # G110985782
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size Carbon
- Number of Teeth 60
- Overall Width 1 1/4 in
- Material Fabrication Cast
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-8MX12-2012
- Zoro # G110985782
- UPC # 00195057817203
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | Carbon |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Pitch Diameter | 6.015 in |
Face Width | 0.85 in |
For Belt Width | 12 mm |
Maximum Bore Diameter | 2 in |
Outside Diameter | 6.375 in |
Details
Number of Teeth | 60 |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Material | Cast Iron |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
Finish | Black Oxide |
For Use With | Poly Chain GT Carbon Belts |
For Bushing Type | Taper Lock |
Weight | 5.93 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 6.375 in, Pitch 8 mm, Pitch Diameter 6.015 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (41471)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- Zoro Select Pulleys & Sheaves