Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 56-8MX21-2012
Zoro # G810985693
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 21 mm
- Face Width 1.25 in
- Standards REACH, RoHS
- For Belt Series Poly Chain GT Carbon
- Maximum Bore Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8MX21-2012
- Zoro # G810985693
- UPC # 00195057818163
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 21 mm |
Face Width | 1.25 in |
Maximum Bore Diameter | 2 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Overall Width | 1 1/4 in |
Pitch Diameter | 5.614 in |
Outside Diameter | 5.945 in |
Details
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Weight | 5.85 lb |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Material Fabrication | Cast |
Number of Teeth | 56 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K366)
- FAFNIR Wide Inner Ring Insert Bearing, #1104KRRB (1104KRRB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- SKF Speedi-Sleeves, 99878 (99878)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- Zoro Select Timing Belt Pulleys