Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 56-8MX12-2012
Zoro # G410985802
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 2 in
- Pitch 8 mm
- Finish Black Oxide
- For Bushing Size 2012
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8MX12-2012
- Zoro # G410985802
- UPC # 00195057817180
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Face Width | 0.85 in |
Overall Width | 1 1/4 in |
For Belt Width | 12 mm |
Outside Diameter | 5.945 in |
Pitch Diameter | 5.614 in |
For Belt Trade Size | Carbon |
Details
Pitch | 8 mm |
Finish | Black Oxide |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 56 |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 5.05 lb |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- Zoro Select Pulleys & Sheaves