Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 53-8MX62-2517
Zoro # G610985725
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 29/32 in
- Outside Diameter 5.625 in
- For Bushing Type Taper Lock
- Standards REACH, RoHS
- For Use With Poly Chain GT Carbon Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53-8MX62-2517
- Zoro # G610985725
- UPC # 00195057819474
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 29/32 in |
Outside Diameter | 5.625 in |
For Belt Trade Size | Carbon |
Face Width | 2.906 in |
For Belt Width | 62 mm |
Pitch Diameter | 5.314 in |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2517 |
Details
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
Number of Flanges | 2 |
Material | Cast Iron |
Weight | 7.86 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 53 |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 53, Outside Diameter 5.625 in, Pitch 8 mm, Pitch Diameter 5.314 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- ARO Valve, K Series, K318PD (K318PD)
- FREEMAN Z1414MMBC 1/4" x 1/4" Male to Male Brass Barbed Coupler (Z1414MMBC)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- Zoro Select Pulleys & Sheaves