Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 53-8MX36-2012
Zoro # G610985831
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series Poly Chain GT Carbon
- For Belt Width 36 mm
- Overall Width 1 55/64 in
- Outside Diameter 5.625 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53-8MX36-2012
- Zoro # G610985831
- UPC # 00195057818538
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 36 mm |
Overall Width | 1 55/64 in |
Outside Diameter | 5.625 in |
Pitch Diameter | 5.314 in |
Face Width | 1.859 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
For Belt Trade Size | Carbon |
Details
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Material | Cast Iron |
Finish | Black Oxide |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Standards | REACH, RoHS |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 53 |
Weight | 6.23 lb |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 53, Outside Diameter 5.625 in, Pitch 8 mm, Pitch Diameter 5.314 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- FESTO Push-In L-Fitting QSML-1/8-6 (QSML-1/8-6)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL12)
- MILLENNIUM FILTER Hydraulic Filter, replaces LENZ CP75210, Suction, 10 micron (ZX-CP75210)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- Zoro Select Timing Belt Pulleys