Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 53-8MX21-2012
Zoro # G910985906
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 21 mm
- Pitch 8 mm
- Maximum Bore Diameter 2 in
- For Use With Poly Chain GT Carbon Belts
- For Belt Trade Size Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53-8MX21-2012
- Zoro # G910985906
- UPC # 00195057818156
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 21 mm |
Maximum Bore Diameter | 2 in |
For Belt Trade Size | Carbon |
Pitch Diameter | 5.314 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 5.625 in |
Face Width | 1.25 in |
Overall Width | 1 1/4 in |
Details
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Number of Flanges | 2 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 53 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 5.17 lb |
For Belt Series | Poly Chain GT Carbon |
Material | Cast Iron |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 53, Outside Diameter 5.625 in, Pitch 8 mm, Pitch Diameter 5.314 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E30 ELEMENT (RAPTOR E30 ELEMENT)
- FESTO Suction Cup ESS-30-SU (ESS-30-SU)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- SPEEDAIRE Kit, Intercooler w/Fittings, R15 (Z9140)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- Zoro Select Pulleys & Sheaves