Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 50-8MX62-2517
Zoro # G510985924
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Material Cast Iron
- Pitch Diameter 5.013 in
- Maximum Bore Diameter 2 1/2 in
- For Belt Trade Size Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8MX62-2517
- Zoro # G510985924
- UPC # 00195057819467
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.013 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | Carbon |
For Bushing Size | 2517 |
For Belt Width | 62 mm |
Face Width | 2.906 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 5.32 in |
Overall Width | 2 29/32 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
Weight | 6.08 lb |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Material Fabrication | Cast |
Number of Teeth | 50 |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Number of Flanges | 2 |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 5.32 in, Pitch 8 mm, Pitch Diameter 5.013 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 HP (2067-V103)
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EM)
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (AX72)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- Zoro Select Timing Belt Pulleys