Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 50-8MX36-2012
Zoro # G110985911
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 36 mm
- For Bushing Size 2012
- Outside Diameter 5.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8MX36-2012
- Zoro # G110985911
- UPC # 00195057818521
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 36 mm |
For Bushing Size | 2012 |
Outside Diameter | 5.32 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.013 in |
Overall Width | 1 55/64 in |
Face Width | 1.859 in |
For Belt Trade Size | Carbon |
Details
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Material Fabrication | Cast |
Number of Flanges | 2 |
Finish | Black Oxide |
Number of Teeth | 50 |
Weight | 5.02 lb |
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 5.32 in, Pitch 8 mm, Pitch Diameter 5.013 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Flexible Nozzle, Screw fitting, #SNM1020 (SNM1020)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 0.5kg (157 FSH)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- NATIONAL Small Bore Metric Seals, 14X24X7-R2LS32-S (14X24X7-R2LS32-S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- Zoro Select Timing Belt Pulleys