Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 50-8MX21-2012
Zoro # G610985893
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 5.013 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Material Cast Iron
- Finish Black Oxide
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50-8MX21-2012
- Zoro # G610985893
- UPC # 00195057818125
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.013 in |
Maximum Bore Diameter | 2 in |
For Belt Width | 21 mm |
For Belt Trade Size | Carbon |
Outside Diameter | 5.32 in |
For Bushing Size | 2012 |
Face Width | 1.25 in |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 50 |
Material Fabrication | Cast |
Number of Flanges | 2 |
Weight | 4.33 lb |
For Belt Series | Poly Chain GT Carbon |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 5.32 in, Pitch 8 mm, Pitch Diameter 5.013 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX120 PARA-FLEX NEOPRENE ELEMENT (PX120 PARA-FLEX NEOPRENE ELEMENT)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- Zoro Select Timing Belt Pulleys