Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 50-8MX12-2012
Zoro # G610985848
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Cast Iron
- Number of Teeth 50
- Minimum Bore Diameter 1/2 in
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8MX12-2012
- Zoro # G610985848
- UPC # 00195057817142
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.013 in |
Overall Width | 1 1/4 in |
Maximum Bore Diameter | 2 in |
Face Width | 0.85 in |
For Bushing Size | 2012 |
Outside Diameter | 5.32 in |
For Belt Trade Size | Carbon |
For Belt Width | 12 mm |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Number of Teeth | 50 |
For Bushing Type | Taper Lock |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Weight | 3.92 lb |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 5.32 in, Pitch 8 mm, Pitch Diameter 5.013 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 9 Mm W; Double Shielded (6002ZZNR)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- Zoro Select Pulleys & Sheaves