Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 48-8MX62-2517
Zoro # G110985898
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- For Use With Poly Chain GT Carbon Belts
- Minimum Bore Diameter 1/2 in
- For Belt Trade Size Carbon
- Overall Width 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8MX62-2517
- Zoro # G110985898
- UPC # 00195057819450
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | Carbon |
Overall Width | 2 29/32 in |
For Bushing Size | 2517 |
Face Width | 2.906 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Width | 62 mm |
Outside Diameter | 5.157 in |
Pitch Diameter | 4.812 in |
Details
Pitch | 8 mm |
For Use With | Poly Chain GT Carbon Belts |
Item | PCGT Timing Belt Pulley |
Number of Teeth | 48 |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
For Belt Series | Poly Chain GT Carbon |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Weight | 4.94 lb |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- DYNABRADE Tune-Up Kit (96007)
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 2RS FM222)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 6.7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- Zoro Select Timing Belt Pulleys