Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 48-8MX21-2012
Zoro # G310985865
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 4.812 in
- Material Fabrication Cast
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Flanges 2
- Weight 1.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48-8MX21-2012
- Zoro # G310985865
- UPC # 00195057818101
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.812 in |
Outside Diameter | 5.157 in |
For Belt Trade Size | Carbon |
For Belt Width | 21 mm |
Overall Width | 1 1/4 in |
For Bushing Size | 2012 |
Face Width | 1.25 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Details
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Weight | 1.7 lb |
Pitch | 8 mm |
Number of Teeth | 48 |
For Belt Series | Poly Chain GT Carbon |
Item | PCGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Use With | Poly Chain GT Carbon Belts |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (270-324)
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- Zoro Select Pulleys & Sheaves