Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 48-8MX12-2012
Zoro # G010985875
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Pitch 8 mm
- Overall Width 1 1/4 in
- Number of Teeth 48
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8MX12-2012
- Zoro # G010985875
- UPC # 00195057817128
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/4 in |
For Bushing Size | 2012 |
For Belt Trade Size | Carbon |
Outside Diameter | 5.157 in |
Pitch Diameter | 4.812 in |
For Belt Width | 12 mm |
Minimum Bore Diameter | 1/2 in |
Face Width | 0.85 in |
Maximum Bore Diameter | 2 in |
Details
Finish | Black Oxide |
Pitch | 8 mm |
Number of Teeth | 48 |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PCGT Timing Belt Pulley |
Weight | 2.6 lb |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain GT Carbon Belts |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 12 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 0.85 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Belt (11-0004)
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- Zoro Select Timing Belt Pulleys