Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 45-8MX62-6FS10
Zoro # G410985888
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Finish Black Oxide
- For Use With Poly Chain(R) GT(R) Carbon belts
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-8MX62-6FS10
- Zoro # G410985888
- UPC # 00195057819443
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 62 mm |
Bore Diameter | 1 in |
Overall Width | 3 5/8 in |
Pitch Diameter | 4.511 in |
Outside Diameter | 5.005 in |
Hub Diameter | 3 51/64 in |
Face Width | 2.906 in |
For Belt Trade Size | Carbon |
Details
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | Poly Chain GT Carbon |
Standards | REACH Certified, RoHS Compliant |
Number of Teeth | 45 |
Bore Type | Plain |
Weight | 12.55 lb |
Number of Flanges | 2 |
Hub Projection | 23/32 in |
Pitch | 8 mm |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 45, Outside Diameter 5.005 in, Pitch 8 mm, Pitch Diameter 4.511 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- Zoro Select Timing Belt Pulleys