Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 45-8MX62-2012
Zoro # G710985915
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Use With Poly Chain GT Carbon Belts
- Material Cast Iron
- Outside Diameter 5.005 in
- Maximum Bore Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-8MX62-2012
- Zoro # G710985915
- UPC # 00195057819436
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 5.005 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Pitch Diameter | 4.511 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 62 mm |
Face Width | 2.906 in |
For Belt Trade Size | Carbon |
Overall Width | 2 29/32 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | Poly Chain GT Carbon Belts |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Number of Flanges | 2 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Weight | 5.04 lb |
Pitch | 8 mm |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 45 |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 5.005 in, Pitch 8 mm, Pitch Diameter 4.511 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25106-0806 (G25106-0806)
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z449)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MDT3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- Zoro Select Pulleys & Sheaves