Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 45-8MX36-2012
Zoro # G510985900
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- For Belt Width 36 mm
- Pitch Diameter 4.511 in
- Finish Black Oxide
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-8MX36-2012
- Zoro # G510985900
- UPC # 00195057818507
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 36 mm |
Pitch Diameter | 4.511 in |
Outside Diameter | 5.005 in |
Face Width | 1.859 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 55/64 in |
For Belt Trade Size | Carbon |
Details
Pitch | 8 mm |
Finish | Black Oxide |
Item | PCGT Timing Belt Pulley |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Weight | 4.64 lb |
For Use With | Poly Chain GT Carbon Belts |
Number of Flanges | 2 |
Standards | REACH, RoHS |
For Belt Series | Poly Chain GT Carbon |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 45 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 5.005 in, Pitch 8 mm, Pitch Diameter 4.511 in, Face Width 1.859 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.75" OD (5V9753)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1 HP (2203)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- Zoro Select Pulleys & Sheaves