Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 45-8MX21-2012
Zoro # G310985858
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Poly Chain GT Carbon Belts
- Overall Width 1 1/4 in
- Number of Teeth 45
- Pitch 8 mm
- Weight 3.18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45-8MX21-2012
- Zoro # G310985858
- UPC # 00195057818088
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/4 in |
Pitch Diameter | 4.511 in |
Outside Diameter | 5.005 in |
For Bushing Size | 2012 |
For Belt Width | 21 mm |
Face Width | 1.25 in |
For Belt Trade Size | Carbon |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Details
For Use With | Poly Chain GT Carbon Belts |
Number of Teeth | 45 |
Pitch | 8 mm |
Weight | 3.18 lb |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Item | PCGT Timing Belt Pulley |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 5.005 in, Pitch 8 mm, Pitch Diameter 4.511 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Drum Pump, Lever Action (1335)
- TRITAN Angular Contact Ball Bearing, 3200lb. (5205 ZZ/C3 PRX)
- GATES HOSE CLAMP (32328)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- Zoro Select Pulleys & Sheaves