Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 42-8MX62-6FS10
Zoro # G210986146
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Width 2.906 in
- Pitch Diameter 4.211 in
- Weight 11.04 lb
- For Belt Series Poly Chain GT Carbon
- For Use With Poly Chain(R) GT(R) Carbon belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42-8MX62-6FS10
- Zoro # G210986146
- UPC # 00195057819429
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.906 in |
Pitch Diameter | 4.211 in |
For Belt Width | 62 mm |
For Belt Trade Size | Carbon |
Overall Width | 3 5/8 in |
Hub Diameter | 3 49/64 in |
Outside Diameter | 4.687 in |
Bore Diameter | 1 in |
Details
Weight | 11.04 lb |
Item | PCGT Timing Belt Pulley |
For Belt Series | Poly Chain GT Carbon |
For Use With | Poly Chain(R) GT(R) Carbon belts |
Hub Projection | 23/32 in |
Standards | REACH Certified, RoHS Compliant |
Number of Teeth | 42 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Bore Type | Plain |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Finish | Black Oxide |
Material | Ductile Iron |
Description
PCGT Timing Belt Pulley, Bore Diameter 1 in, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Carbon belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 42, Outside Diameter 4.687 in, Pitch 8 mm, Pitch Diameter 4.211 in, Bore Type Plain, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- Zoro Select Timing Belt Pulleys