Shop All Timing Belt Pulleys
Zoro Select
PCGT Timing Belt Pulley, 8 mm Pitch
Mfr # 42-8MX62-2012
Zoro # G310986114
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Belt Width 62 mm
- Weight 4.1 lb
- Standards REACH, RoHS
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42-8MX62-2012
- Zoro # G310986114
- UPC # 00195057819412
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 62 mm |
Pitch Diameter | 4.211 in |
For Bushing Size | 2012 |
Overall Width | 2 29/32 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 4.687 in |
Face Width | 2.906 in |
For Belt Trade Size | Carbon |
Details
Material | Cast Iron |
Weight | 4.1 lb |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Finish | Black Oxide |
Number of Teeth | 42 |
Item | PCGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | Poly Chain GT Carbon Belts |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PCGT Timing Belt Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 62 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Poly Chain GT Carbon Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 42, Outside Diameter 4.687 in, Pitch 8 mm, Pitch Diameter 4.211 in, Face Width 2.906 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- DIXON Bowl with Manual Drain, For Use with L74 Lubricator (4325-50R)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- Zoro Select Timing Belt Pulleys